Shop MILWAUKEE TOOL
See all product information
Create Account
Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium
- Mfr # 48-73-5125
- Zoro # G503678253
product price:Â
$
22.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-5125
- Zoro #
- G503678253
- UPC #
- 045242595013
- Country of Origin
- China
Dimensions
- Size
- S/M
- Vest Size
- M, S
- Length
- 25 591/1000 in
- Maximum Chest Size
- 42 in
- Reflective Stripe Width
- 2 in
- Minimum Chest Size
- 38 in
- Fits Chest Size
- Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
- Bottle Size
- S/M
- Size - Alpha
- S/M
Description
Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.