Shop HAWKINS
Create Account
M26 Contura Hard Anodised Pressure Cooker - 2 Litres
- Mfr # M26
- Zoro # G503755671
product price:Â
$
64.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M26
- Zoro #
- G503755671
- UPC #
- 8901165027821
- Country of Origin
- China
Description
The Contura has a unique body with rounded sides for easier stirring, better visibility and easy removal of food. For difficult dishes which require a lot of stirring, the Contura is the ideal cooker. Stay-cool handles. Recommended for use on gas stoves.
Hard anodised surface.
134 mm base flat diameter.
3.25 mm thickness.
Stay-cool handles.
Stainless steel lid.
Material Hard Anodized Aluminum.
Dimensions 35.5 cm x 23 cm x 15 cm
Dimensions: 13.5" L x 8" H x 5.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.