96 mm Center-to-Center Satin Nickel Lafayette Cabinet Pull
- Mfr # 317-96SN
- Zoro # G503799354
product price:Â
$
17.89
/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Length
4-3/8"
Width
1/2 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317-96SN
- Zoro #
- G503799354
- UPC #
- 843512021572
- Country of Origin
- Thailand
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 4-3/8"
- Width
- 1/2 in
Description
Let your decorative side shine through with the French elegance of Lafayette by Jeffrey Alexander. This noteworthy collection's 4-3/8" overall length Satin Nickel pull features an inconspicuous fleur-de-lis detail hidden in its rolling curves. Two additional standard pull lengths, or an appliance handle, combined with one of three coordinating knobs in four captivating finishes, bring brilliant style to any space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.