Shop JEFFREY ALEXANDER
See all product information
Create Account
96 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull
- Mfr # 752-96DBAC
- Zoro # G503799552
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Length
4-1/2"
Width
1/2 in
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 752-96DBAC
- Zoro #
- G503799552
- UPC #
- 840002514545
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Dimensions
- Length
- 4-1/2"
- Width
- 1/2 in
Description
Reflecting the brawn of I-beams, softened by gentle undercurves and tapered feet, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 4-1/2" overall length Brushed Oil Rubbed Bronze pull is offered in four other standard lengths allowing for the pull to be fitted to the width of the drawers. With a coordinating knob that echoes the pull's strong silhouette and the availability of five popular finishes, this collection is adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.