160 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull
- Mfr # 658-160SN
- Zoro # G503800234
product price:Â
$
26.28
/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Length
7-1/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 658-160SN
- Zoro #
- G503800234
- UPC #
- 843512057960
- Country of Origin
- China
Dimensions
- Length
- 7-1/16"
- Width
- 9/16"
Details
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 7-1/16" overall length Satin Nickel pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.