Shop JEFFREY ALEXANDER
See all product information
Create Account
128 mm Center-to-Center Brushed Oil Rubbed Bronze Pyramid Cairo Cabinet Pull
- Mfr # 595-128DBAC
- Zoro # G503800241
product price:Â
$
10.40
/ea
Key Features
Material
Zinc
Length
6-1/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595-128DBAC
- Zoro #
- G503800241
- UPC #
- 843512041242
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
Reminiscent of the pyramids in Egypt, Cairo's dramatic faceted design meets elegant curves to create a look that reverberates architectural history. The angled profile of this Jeffrey Alexander 6-1/16" overall length Brushed Oil Rubbed Bronze cabinet pull catches the light in just the right way to add grandeur to cabinets. Pair this pull with another pull length and a coordinating pyramid knob in four popular finishes to add astounding beauty to cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.