Assorted Plastic Mini Colander

  • Mfr # EA1493851
  • Zoro # G503900279
product price: 
$
27.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EA1493851
Zoro #
G503900279
UPC #
780997001005
Country of Origin
China

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware. Item is sold 1 each.

Specifications
  • Width: 6 in.
  • Color: Assorted
  • Material: Plastic
  • Product Type: Mini Colander
  • Dishwasher Safe: Yes
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews