Rubber Patch Kit, 27 Pc.
- Mfr # 20189
- Zoro # G5039273
product price:Â
$
6.75
/ea
Key Features
Used For
Wheelbarrows, Riding Mowers, Bikes, ATVs
Number of Pieces
27
Features
Various Size Patches
Includes
4 in x 2 in Large Patch, 4.2 in Cylinder Container, (2) Tubes of Rubber Cement, (20) 1 in x 1 in Small Patches, (3) 1 in x 2 in Medium Patches
Size
11.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20189
- Zoro #
- G5039273
- UPC #
- 716281000133
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 11.2 oz
- Fits Chest Size
- Various Size Patches
Details
- Item
- Rubber Patch Kit
- Used For
- Wheelbarrows, Riding Mowers, Bikes, ATVs
- Number of Pieces
- 27
- Features
- Various Size Patches
- Includes
- 4 in x 2 in Large Patch, 4.2 in Cylinder Container, (2) Tubes of Rubber Cement, (20) 1 in x 1 in Small Patches, (3) 1 in x 2 in Medium Patches
- Product Type
- Tire Repair Kit
- Compatible Tire Type
- ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
Description
Rubber Patch Kit, Product Type Tire Repair Kit, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Includes 4 in x 2 in Large Patch, 4.2 in Cylinder Container, (2) Tubes of Rubber Cement, (20) 1 in x 1 in Small Patches, (3) 1 in x 2 in Medium Patches, Number of Pieces 27
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.