Shop SLIME
See all product information
Create Account
T-Handle Tire Plug Kit, 8 Pc.
- Mfr # 1034-A
- Zoro # G5039282
product price:Â
$
9.59
/ea
Key Features
Used For
ATVS, Mowers, Wheelbarrows
Includes
T-Handle Plugger Tool, T-Handle Reamer Tool, Tube of Rubber Cement, (5) 7-Ply and Odorless Heavy Duty Black Tire Strings
Number of Pieces
8
Compatible Tire Type
ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
Product Type
Tire Plug Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1034-A
- Zoro #
- G5039282
- UPC #
- 716281210341
- Country of Origin
- China
- Item
- Tire Plug Kit
- Used For
- ATVS, Mowers, Wheelbarrows
- Includes
- T-Handle Plugger Tool, T-Handle Reamer Tool, Tube of Rubber Cement, (5) 7-Ply and Odorless Heavy Duty Black Tire Strings
- Number of Pieces
- 8
- Compatible Tire Type
- ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
- Product Type
- Tire Plug Kit
Description
Tire Plug Kit, Product Type Tire Plug Kit, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Includes T-Handle Plugger Tool, T-Handle Reamer Tool, Tube of Rubber Cement, (5) 7-Ply and Odorless Heavy Duty Black Tire Strings, Number of Pieces 8
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.