Tire Patch Kit, 56 Pc.
- Mfr # 2033
- Zoro # G5039291
product price:Â
$
13.15
/ea
Key Features
Number of Pieces
56
Size
7.8 oz
Used For
ATV, Lawn Mower, Bicycles, Wheelbarrow
Includes
Features
Various size patches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2033
- Zoro #
- G5039291
- UPC #
- 716281220333
- Country of Origin
- Taiwan, Province of China
- Item
- Tire Repair Kit
- Number of Pieces
- 56
- Used For
- ATV, Lawn Mower, Bicycles, Wheelbarrow
- Includes
- Features
- Various size patches
- Product Type
- Off-Road Tire Repair Kit
- Compatible Tire Type
- ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
Dimensions
- Size
- 7.8 oz
- Fits Chest Size
- Various size patches
Description
Tire Repair Kit, Product Type Off-Road Tire Repair Kit, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Includes (15) 21 mm x 51 mm Rectangular Patches, (15) 25 mm x 25 mm Square Patches, (15) 32 mm Round Patches, (2) 30 mm x 50 mm Scuffers, (2) 60 mm x 115 mm Rounded Rectangle Patches, (2) 65 mm Round Patches, (2) 75 mm Round Patches, (2) Tubes of Rubber Cement, (5) 50 mm x 75 mm Rectangular Patches, (56) Patches, Number of Pieces 56
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.