This item is Discontinued.

This item is Discontinued.
Outlet Tap, Surge, Wall Tap, 5-15R, 5-15P, 0 ft., White (Discontinued)
Mfr #
CSP100TW
Zoro #
G504012384
UPC # 649532606641
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSP100TW
- Zoro #
- G504012384
- UPC #
- 649532606641
- Country of Origin
- China
- Item
- Outlet Tap
- Type
- Surge, Wall Tap
- Number of Outlets
- 1
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Color
- White
- Gauge/Conductor
- None
- Standards
- UL1449 3rd Edition; cUL
- Max. Amps
- 15A
- Voltage
- 125V
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- User Manual
- Special Features
- Surge Protection
- Rated Joules
- 900 J
- Plug Type
- NEMA 5-15P
- Series
- Professional Surge
- Status Indicators
- Protected (Green)
Dimensions
- Cord Length
- 0 ft.
- Height
- 3-1/2 in
- Width
- 2.3 in
- Depth
- 2.2 in
Description
Cyberpower systems (usa), inc. 1 nema 5-15r outlet wall tap plug 900 joules rj-11 emi/rfi $25k ceg
1 nema 5-15r outlet wall tap plug 900 joules rj-11 emi/rfi $25k ceg
Manufacturer : Cyberpower Systems (usa), Inc.
UPC : 649532606641
1 nema 5-15r outlet wall tap plug 900 joules rj-11 emi/rfi $25k ceg
Manufacturer : Cyberpower Systems (usa), Inc.
UPC : 649532606641
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.