Shop KENSUN

UN-K-Bulbs-D3S-12K HID Xenon 12000K 35W AC Bulbs; Blue

  • Mfr # UN-K-Bulbs-D3S-12K
  • Zoro # G504076201

product price: 
$
84.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UN-K-Bulbs-D3S-12K
Zoro #
G504076201
UPC #
-
Country of Origin
China

Description

HID lights have a glass gas chamber, replacing the filament of traditional halogen bulbs. The gas is ignited by a 23,000V charge and stays illuminated by a constant 12V source provided by a ballast which is connected directly to your battery.

Features
  • The HID Conversion Kits make the ultimate upgrade in HID lighting technology.
  • Keeping you safe with the greatest visibility while also providing you with a custom vibrant look that will make your car stand out!.
  • Produces 3X brighter light than halogen.
  • Uses up to 80% less power during use, increases visibility, 3000+ hour non-fading lifetime.
  • Ballasts are 100% Water-proof, 100% Dust-proof, 100% Shock-proof. Output short circuit protection.
  • Quality Alloy Ballast Casing with UL94 V-0 Flame Retardant Grade silicone sealant protects from all the elements.
  • Protects against inconsistent power and poor lighting performance through non-cycling technology.
  • Easy and Simple installation. Usually takes less than 20 minutes!.
  • Daytime Running lights, Automatic lights and alarm lights need to be disabled prior to installation.
  • Includes - Smart aluminum carry-case, Pair of super-bright performance hid xenon bulbs, 100% weather-proof, Shock-proof, Water-proof digital slim ballasts, Mounting brackets and Installation instructions.
  • Temperature - 12000K.
  • Color - Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.