This item is Discontinued.

Lawn & Garden 76911 10 in. Hand Trowel 76911

This item is Discontinued.

Lawn & Garden

76911 10 in. Hand Trowel (Discontinued)

Mfr # 76911
Zoro # G504109176
UPC # 82901769118
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76911
Zoro #
G504109176
UPC #
82901769118
Country of Origin
Taiwan, Province of China

Description

We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Country of Origin: Taiwan
  • Overall Length: 10 in.
  • Product Type: Hand Trowel
  • Handle Color: Green
  • Comfort Grip: Yes
  • Handle Material: Plastic Handle
  • Head Material: Steel
  • Weight: 0.267 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.