Shop CENTURY

1473120P-015706 6 oz Brave Youth Boxing Gloves; Black & Green

  • Mfr # 1473120P-015706

  • Zoro # G504121253


product price: 
$
61.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1473120P-015706
Zoro #
G504121253
UPC #
-
Country of Origin
China

Description

Brave Youth Boxing Gloves

Century youth gloves are smaller in size, not quality. Made with the same materials as our Brave adult line, like our Advanced Foam Core (AFC), Brave Youth Boxing Gloves are great for kids' martial arts training. The convenient Grab Tab feature on the wrist strap makes it easy for kids to put on and adjust their own gloves, and a built-in internal grip bar helps teach correct fist formation.

Century’s Youth Boxing Gloves are made with the same top-notch materials and construction as our adult gloves because less size shouldn’t mean less quality! The Advanced Foam Core (AFC), along with mesh palms, provide a comfortable fit, and built-in grip bars help promote correct fist formation. The Grab Tab feature lets kids easily tighten, loosen, remove or put on their own gloves, even with one or both gloves on.

Specifications
  • Color: Black & Green
  • Age: Youth
  • Capacity: 6 oz
  • Weight: 15.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews