Shop EVERRICH INDUSTRIES
Create Account
Everrich EVB-0142 Indoor Horseshoe Set
Mfr # EVB-0142
Zoro # G504128092
original price:Â $42.59 , new price: $38.35 , 9 percent off
new price:Â
$
38.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVB-0142
- Zoro #
- G504128092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
At Everrich we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty.
Features- 2 x Rubber Base with Upright Posts
- 4 x Plastic Horse Shoes
- 2 x Stakes
- Indoor Horse Shoes Set
- Rubber Base Dimension: 12" Dia. x 6" H
- Plastic Horse Shoes Dimension: 0.75" H x 6.5" W x 7.5" L
- Stakes Dimension: 14.5" L x 0.75" Dia. x 14.5" L
- Dimension: 6" H x 12" W x 12" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.