Plan Your Step KM1001
Mfr # KM1001
Zoro # G504132754
Specifications
Product Information
- MFR #
- KM1001
- Zoro #
- G504132754
- UPC #
- 4713597007425
- Country of Origin
- China
Description
Weplay Plan Your Step (for ages 2 years and up) works with children to help with spatial reasoning, balance, coordination, proprioceptive input, and problem-solving for children ages 2 years and up. The unique concave surface design includes both narrow and wide sides to step over, which improves coordination and a sense of balance. Each set contains 6 pieces, users can freely rotate the pieces in different directions. The set up provides a platform for children to learn how to maintain the center of gravity and develop better balance. The Plan Your Step pieces can be arranged into multiple arrangements, the patterns create a perfect rocky shore scenario; or even the rough trails in the mountain for dramatic play. Children can learn how to step over the obstacles in nature and further build their adaptive motor skills. The circular arc-shape allows pieces to fit neatly with each other also form gaps in between, which gives flexibility to limitless routes. The pieces can be stacked together to create a path of varying height, which strengthen and stabilize lower body mobility. Each Plan Your Step is textured with anti-slip grips, which not only ensures safety, also offers different tactile stimulations. Stackable for easy storage. Maximum weight limit 132 lbs. Set Includes 2 Yellow, 2 Light Green, and 2 Green pieces. Each piece is has two heights, 1.8 inches on the narrow end and 6.6 inches on the high wide end. The surface of the pieces are 20 x 15.5 inches.
Features- The unique concave surface design includes both narrow and wide sides to step over, which helps users improve coordination and balance
- Each set contains 6 pieces
- Users can freely rotate the Sloped Stones in different directions to enrich the configurations
- The Weplay Plan Your Step can be arranged into multiple configurations
- These formations can create a rocky shore scenario or the rough terrain of a mountain for dramatic play
- The circular arc shaped allows the Sloped Stones fit neatly against each other or turn the piece to form gaps
- This flexibility provides limitless options
- The Sloped Stones can be stacked together to create a path of varying height
- Each Sloped Stones is textured with anti-slip grips, which not only ensures safety but offers differ