Shop VESTIL

Heavy Duty, Rubber Corner Ramp

  • Mfr # RCR-C

  • Zoro # G5043440


product price:  $20.65
/ea

Key Features

Material
Rubber
Color
Black
Width
9.6875
Height
3.625 in
Length
9.6875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCR-C
Zoro #
G5043440
UPC #
691215091879
Country of Origin
China

Dimensions

Width
9.6875
Height
3.625 in
Length
9.6875

Details

Item
Heavy Duty,Rubber Corner Ramp
Material
Rubber
Color
Black

Description

Heavy Duty,Rubber Corner Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.