Shop MAKITA
See all product information
Create Account
Straight Guide
- Mfr # 123058-3
- Zoro # G504845555
product price:Â
$
26.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Product Type
Straight Router Guide
Compatible Manufacturer Model Number
3606
Guide Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123058-3
- Zoro #
- G504845555
- UPC #
- 088381109451
- Country of Origin
- Multiple
Details
- Item
- Straight Router Guide
- Number of Pieces
- 1
- Product Type
- Straight Router Guide
- Compatible Manufacturer Model Number
- 3606
- Guide Style
- Straight
Description
Straight Router Guide, Compatible Manufacturer Model Number 3606, Guide Style Straight, Number of Pieces 1, Product Type Straight Router Guide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.