Internal Micrometer

  • Mfr # 3128-12
  • Zoro # G5049458
product price: 
$
7,350.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Range
203 mm to 305 mm, 8 in to 12 in
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.275 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3128-12
Zoro #
G5049458
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
4.213 in
Depth Measurement - Maximum
4.213 in

Details

Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
203 mm to 305 mm, 8 in to 12 in
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.275 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
Standards
NIST
Movement of Screw
1 in
IP Rating
IP54
Rod Type
Extension
SPC Output
Yes
Accuracy
+/- 0.00036 in
Inside Micrometer Type
3-Point Inside Micrometer
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Case Type
Plastic Case
Maximum Measurement - mm
305 mm
Number of Micrometers
1
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Data Output Type
Cabled
Includes Battery
Yes
Contact Point Shape
Curved
Minimum Measurement - mm
203 mm
Minimum Measurement - Inch
8 in
Case Included
Yes
Coolant Resistant
Yes
Display Type
LCD
Included Certification
Inspection Certificate
Operation Type
Digital
Thimble Type
Ratchet
Maximum Measurement - Inch
12 in
Contact Point Material
Carbide
Millimeters Measured - Maximum
305 mm
Millimeters Measured - Minimum
203 mm
Inches Measured - Minimum
8 in
Inches Measured - Maximum
12 in

Description

Digital 3-Point Inside Micrometer, Range 203 mm to 305 mm, 8 in to 12 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case

Ratings & reviews