Shop HEATHROW SCIENTIFIC
See all product information
Create Account
Mini Vortexer, Gray/Blue
- Mfr # 353136
- Zoro # G504968704
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Plate Length
3.5 in
Plate Width
5.5 in
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353136
- Zoro #
- G504968704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plate Length
- 3.5 in
- Plate Width
- 5.5 in
- Height
- 4.5 in
Description
Mini Vortexer offers optimal vortex mixing for a variety of tube sizes up to 50ml. Simple, touch start operation enables quick mixing and rapid vortexing (4,500 rpm) with one hand. Modern design with stable platform features low activation force that helps prevent user fatigue when performing repetitive procedures; quiet operation; and low vibration. Maintenance free unit is manufactured of durable ABS for excellent chemical resistance and durability. Powerful mixing Low profile, compact size
Dimensions (OD): 5.0" x 4.0" x 3.0" HWeight: 2 poundsShipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (OD): 5.0" x 4.0" x 3.0" HWeight: 2 poundsShipping Weight: 2 lbs
Shipping Dimensions: 5.50 x 4.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.