This item is Discontinued.

Scientific Industries Multi Vortex Genie 155582

This item is Discontinued.

Scientific Industries

Multi Vortex Genie (Discontinued)

Mfr # 155582
Zoro # G504969084
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
155582
Zoro #
G504969084
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
18 in
Plate Width
18 in
Height
18 in

Description

The Multi Vortex-Genie provides orbital and vortex mixing of liquids in a variety of container sizes from micro-tubes up to 250ml flasks. Electronic speed control ramps up gently to selected speed to prevent spillage from open containers. Simply place tubes or container in the rack, set speed, and time. Compact space saving design fits easily on a benchtop and may be used in a cold room or incubator. Racks are included and no additional holders are required.
Speed: 200 - 1000 rpm Timer: 1 - 99 minutes or continous Orbit: 4 mm diameter Dimensions: 12.2 x 10 1/2 x 8 Inches Weight: 25 Pounds Electrical Req.: 110 VAC, 50 Hz Markings: CEShipping Weight: 55.1156 lbs
Shipping Dimensions: 18.00 x 18.00 x 18.00
Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.