Shop INSIZE

Internal Micrometer

  • Mfr # 3127-E082
  • Zoro # G5049774

product price: 
$
1,748.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
1 in Setting Rings, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Rod Type
Extension
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3127-E082
Zoro #
G5049774
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
3.15 in
Battery Size
LR44, SR44
Depth Measurement - Maximum
3.15 in

Details

Item
Digital 3-Point Inside Micrometer Set
Resolution
0.00005 in, 0.001 mm
Range
0.5 in to 0.8 in, 13 mm to 20 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
1 in Setting Rings, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Rod Type
Extension
SPC Output
Yes
Number of Measuring Rods
1
Certification
Certificate of Inspection
IP Rating
IP65
Accuracy
+/-0.00016 in
Operation Type
Digital
Display Type
LCD
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Case Included
Yes
Includes Battery
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Minimum Measurement - Inch
0.5 in
Included Certification
Yes
Number of Micrometers
2
Included Ranges
0.8 in to 1 in/20 mm to 25 mm, 1 in to 1.2 in/25 mm to 30 mm, 1.2 in to 1.6 in/30 mm to 40 mm, 1.6 in to 2 in/40 mm to 51 mm
Data Output Type
Cabled
Contact Point Shape
Curved
Minimum Measurement - mm
13 mm
Thimble Type
Ratchet
Maximum Measurement - Inch
0.8 in
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Maximum Measurement - mm
20 mm
Coolant Resistant
Yes
Inches Measured - Maximum
0.8 in
Contact Point Material
Carbide
Millimeters Measured - Minimum
13 mm
Inches Measured - Minimum
0.5 in
Millimeters Measured - Maximum
20 mm

Description

Internal Micrometer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.