Internal Micrometer

  • Mfr # 3127-E065
  • Zoro # G5049844
product price: 
$
1,020.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.65 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Rod Type
Extension
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3127-E065
Zoro #
G5049844
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
3.2 in
Depth Measurement - Maximum
3.2 in

Details

Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
0.5 in to 0.65 in, 13 mm to 17 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.65 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Rod Type
Extension
IP Rating
IP65
Certification
Certificate of Inspection
Standards
IP54
SPC Output
Yes
Minimum Measurement - Inch
0.5 in
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Coolant Resistant
Yes
Number of Micrometers
1
Display Type
LCD
Operation Type
Digital
Contact Point Shape
Curved
Data Output Type
Cabled
Maximum Measurement - Inch
0.65 in
Includes Battery
Yes
Thimble Type
Ratchet
Minimum Measurement - mm
13 mm
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Maximum Measurement - mm
17 mm
Included Certification
Inspection Certificate
Contact Point Material
Carbide
Inside Micrometer Type
3-Point Inside Micrometer
Accuracy
+/- 0.00016 in
Inches Measured - Minimum
0.5 in
Millimeters Measured - Maximum
17 mm
Millimeters Measured - Minimum
13 mm
Inches Measured - Maximum
0.65 in

Description

Digital 3-Point Inside Micrometer, Range 0.5 in to 0.65 in, 13 mm to 17 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Carbide, Contact Point Shape Curved, Display Type LCD

Ratings & reviews