Internal Micrometer

  • Mfr # 3127-E053
  • Zoro # G5049887
product price: 
$
2,579.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.275 in Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3127-E053
Zoro #
G5049887
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
2.146 in
Battery Size
LR44, SR44
Depth Measurement - Maximum
2.146 in

Details

Item
Digital 3-Point Inside Micrometer Set
Resolution
0.00005 in, 0.001 mm
Range
0.275 in to 0.5 in, 7 mm to 13 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.275 in Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
IP Rating
IP65
Certification
Certificate of Inspection
Rod Type
Extension
Number of Measuring Rods
1
SPC Output
Yes
Display Type
LCD
Contact Point Shape
Curved
Included Certification
Yes
Case Included
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Data Output Type
Cabled
Maximum Measurement - mm
13 mm
Minimum Measurement - Inch
0.275 in
Includes Battery
Yes
Thimble Type
Ratchet
Maximum Measurement - Inch
0.5 in
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Inside Micrometer Type
3-Point Inside Micrometer
Operation Type
Digital
Number of Micrometers
3
Minimum Measurement - mm
7 mm
Included Ranges
0.275 in to 0.35 in/11 mm to 13 mm, 0.35 in to 0.425 in/7 mm to 9 mm, 0.425 in to 0.5 in/9 mm to 11 mm
Accuracy
+/-0.00016 in
Coolant Resistant
Yes
Millimeters Measured - Minimum
7 mm
Millimeters Measured - Maximum
13 mm
Contact Point Material
Steel
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0.275 in

Description

Internal Micrometer

Ratings & reviews