Shop PENNZOIL
See all product information
Create Account
10W-30 Gasoline Synthetic Motor Oil 1 qt 1 pk
- Mfr # 550058603
- Zoro # G505271933
product price:
$
11.59
/ea
Sold in multiples of 6 for
$69.54
Key Features
SAE Grade - Engine and Motor Oils
10W-30
SAE Grade
10W-30
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550058603
- Zoro #
- G505271933
- UPC #
- 71611022644
- Country of Origin
- United States
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 10W-30
- SAE Grade
- 10W-30
Dimensions
- Container Size
- 1 qt
Description
Pennzoil Full Synthetic 10W-30 motor oil is formulated to provide 40% better performance than conventional motor oil (compared to Pennzoil Conventional motor oil) and helps prevent sludge and deposit build up. Pennzoil Full Synthetic motor oil is engineered to help you go longer between oil changes- it is formulated for longer drain intervals than conventional and synthetic blend motor oils.
- • Fewer oil changes compared to conventional motor oil
- • Enhanced wear protection in high and low temperatures
- • Excellent resistance to oil breakdown in severe environments
- • 0
- • 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.