Shop WESTWARD
See all product information
Create Account
PowerBit, L:2", PKG2, BitSize:PH3
- Mfr # 40L615
- Zoro # G5053054
product price:Â
$
11.89
/pk 2, $5.95/ea
Key Features
Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40L615
- Zoro #
- G5053054
- UPC #
- 190735826744
- Country of Origin
- Korea, Republic of
- Item
- Power Bit
- Bit Style
- Phillips
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Finish
- Black Manganese Phosphate
- Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Application - Tools
- Power
- For Use With
- Power Drill
- Impact Rated
- Impact Rated
- Fastening Tool Material
- S2 Steel
- Single End/Double End
- Single End
- Tip Type
- Standard
- Shank Shape
- Hex
- Application
- S2 Steel, For Driving Screws And Fasteners With Corded or Cordless Drills, Pneumatic Tools or Hand Tools
- Compatible Product Type
- Power Drill
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- For Tool Type
- Impact
- Product Type
- Power Bit
- Measurement System
- Imperial
- Head Style
- Phillips
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Drill, Power Bit, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.