Shop B&B MANUFACTURING
See all product information
Create Account
CP-AT10-16, Clamping Plate
- Mfr # CP-AT10-16
- Zoro # G505368121
product price:Â
$
20.99
/ea
Sold in multiples of 4 for
$83.96
Key Features
Material
Aluminum
Flat Belt Width (In.)
0.63 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Width
4.5 inch
Weight
0.34 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-AT10-16
- Zoro #
- G505368121
- UPC #
- 195057564909
- Country of Origin
- China
- Item
- Clamping Plate
- Material
- Aluminum
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 0.34 lbs
- Standards
- ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.