Shop WOODHEAD

Cable Assembly

  • Mfr # CC4030K17M150G
  • Zoro # G505903698

product price: 
$
365.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
130064
Cable Length
15.0m (49.21')
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC4030K17M150G
Zoro #
G505903698
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
15.0m (49.21')
Cable Diameter
13.46mm (.530")
Wire Size (AWG)
10

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
130064
Material - Contact
Copper Alloy
Material - Cable Jacket
TPE
Material - Connector Body
TPE
Material - Coupling Nut
Anodized Aluminum
Material - Plating Mating
Gold
Product Name
BradPower D-Size
Connector End B
BradPower D-Size (1 3/8"-M35)
Wire/Cable Type
TC-ER
LED Indicator
No
UL
E258922
Connector End A
BradPower D-Size (1 3/8"-M35)
Voltage - Maximum
600V AC/DC
Gender
Female-Male
Poles
4
Current - Maximum per Contact
32.0A
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +90°C
Color - Cable Jacket
Black
Coupling Style
Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.