Filter Screen
- Mfr # P6900-MV-7
- Zoro # G5059083
product price:Â
$
9.29
/ea
Key Features
Finish
Gold, Silver
Material of Construction
Metal
For Use With
Filters
Size
3/4"x 3/8"
Features
Sensor operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6900-MV-7
- Zoro #
- G5059083
- UPC #
- 670240539075
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 3/4"x 3/8"
- Fits Chest Size
- Sensor operation
Details
- Finish
- Gold, Silver
- Material of Construction
- Metal
- For Use With
- Filters
- Item
- Strainer Screen
- Features
- Sensor operation
Description
Filter Screen, Material of Construction Steel, Operation Sensor, Manufacturers Warranty Length 3 Years
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.