Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # F350-4C2E5
- Zoro # G505962688
product price:Â
$
74.99
/ea
Key Features
Connection Size - Air Treatment
1/2" NPTF
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
5 micron
Bowl Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F350-4C2E5
- Zoro #
- G505962688
- UPC #
- -
- Country of Origin
- United States
- Drain Type
- Manual
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Filter Rating
- 5 micron
- Bowl Material
- Plastic