Shop LITTLE GIANT
Create Account
581603 3-MD-HC Magnetic Drive Pump - Highly Corrosive- 115V- 750 At 1'
Mfr # 581603
Zoro # G505992432
product price:Â
$
1,741.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581603
- Zoro #
- G505992432
- UPC #
- 10121816039
- Country of Origin
- Mexico
Description
Little giant magnetic drive pump 3-md-hc, highly corrosive, 115v, 750 at 1' magnetically driven pumps for highly corrosive chemicals and solutions. The md-hc series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polyphenylene sulfide (e.g. Ryton), viton, carbon and ceramic parts. Thermally protected open fan-cooled motor has ball bearings. 6 ft power cord and 3-prong molded plug. (230v version has no plug). features: specific gravity: up to 1.1 ambient air temperature: up to 77f (25c) fluid temperature: up to 200f
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov