Abner Bath
- Mfr # ABR8614AB
- Zoro # G506152156
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
7.75
Width
14
Housing Finish
Aged Brass
Lamp Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABR8614AB
- Zoro #
- G506152156
- UPC #
- 611728321898
- Country of Origin
- China
Dimensions
- Length
- 7.75
- Width
- 14
- Diameter
- 14
- Depth (In)
- 5.75
Details
- Item
- Vanity Light
- Color
- Brass
- Housing Finish
- Aged Brass
- Lamp Type
- Incandescent
- Voltage
- 120V
- Number of Lights
- 2
- Collection Name
- Abner
- Shade Material
- Steel
- Lamp Included
- No
- Fixture Wattage
- 100
- Lighting Certification
- ETL
- Housing Material
- STEEL
- Standards
- ETL Listed
- Dimmable
- Yes
- Indoor or Outdoor
- Indoor
- Bulb Base Type
- Medium Base
- Includes
- Installation Guide
- Application
- Home Lighting
Description
Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.