Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-32011FN-C21C
  • Zoro # G506439240

product price: 
$
1,802.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
208-240V AC
Output Type
Analog, Digital
Enclosure
Open
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-32011FN-C21C
Zoro #
G506439240
UPC #
786689074944
Country of Origin
Dominican Republic

Dimensions

Overall Depth
12 7/8 in
Overall Height
7 7/8 in
Overall Width
6 in

Details

Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
208-240V AC
Output Type
Analog, Digital
Enclosure
Open
Display Type
LCD
Dynamic Braking
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
Maximum Output Power
3 hp
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
IP21
Brake Chopper Included
No
Start/Stop Control
Automatic, Manual, Programmable
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz (standard)
Input Frequency
60/50 Hz
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
With Line Contactor / No Line Contactor
No Line Contactor
Series
PowerXL DH1
Item
Variable Frequency Drives
Input Voltage
230V AC
Maximum Output Current
11 A
Control Method
Keypad
Input Type
Analog, Digital
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Control Type
Built-In Keypad
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Input Voltage Range
208 to 240V AC
Input Phase AC
Three
Form Factor
0.01 Hz Resolution
Number of Inputs
(8) Digital In, (2) Analog In
Style
HVAC Compact AC Drive
Color
White
Application
HVAC AC Drive
Output Voltage Range
208V AC to 240V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Ethernet Port Included
No
Input Phase
Three
Number of Outputs - Digital
1
Output Phase
Three
Includes Brake Chopper
No
Output Current - Maximum
11 A
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
400 Hz
Output Horsepower
3 hp
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
IP Rating
IP21
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
No
Number of Inputs - Digital
8
Number of Outputs - Relay
3
Bypass Design
With Bypass
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.