10Pc Lan Basic Repair Tool Kit
- Mfr # TNK-5010
- Zoro # G506584438
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Width
9.5
Overall Length
11
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNK-5010
- Zoro #
- G506584438
- UPC #
- 80011805833
- Country of Origin
- Taiwan, Province of China
- Material
- ABS Plastic
- Color
- Black
Dimensions
- Width
- 9.5
- Overall Length
- 11
Description
Ideal for Network Installers and Field Engineers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.