Shop RIGID INDUSTRIES
Create Account
D-Series Pro Hybrid Flood Led - Pair
- Mfr # 602113
- Zoro # G5065962
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 602113
- Zoro #
- G5065962
- UPC #
- 849774027253
- Country of Origin
- United States
Description
D-Series PRO Hybrid-Flood LED - Pair - White. The D-Series has always been the most versatile compact lighting package on the market today. RIGID has just made it professional grade with the D-Series PRO, which offers more light output than ever before thanks to recent advancements in LED technology. Available with a variety of mounting options, including surface, flush, or heavy-duty, the D-Series PRO can be utilized for virtually any lighting application. Measuring just 3" x 3" , the D-Series PRO packs a powerful punch up to 102% more raw lumens depending on the optics chosen. RIGID' s D-Series PRO (Professional Race Output) lights are available with either a black or white finish, and recent updates to the D-Series PRO include new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID' s lighting products, providing reliable and efficient lighting on demand.. Features: Optics: Hybrid-Flood. Color: White. Finish Color: White. Mount Type: Surface. Shipping Dimensions: 6" 8" 6". Product Weight: 2.3lb. Sold As: Pair. Hybrid Optics. 20degrees Flood Pattern. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Cast Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, & Assembled in the USA. Sealed Deutsch Connector Specifications: Watts: 30. Amp Draw: 2.14. LED's: 4. Raw Lumens: 3168. Lux @ 10M: 58.19. Beam Distance: 76.3M. Peak Beam Intensity: 5819 cd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.