Base, Gray, LED
- Mfr # SLMBW-012-024GY
- Zoro # G5067330
product price:Â
$
23.69
/ea
Key Features
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Height
2.4063 in
Width
3.9375 in
Standards
CE, cULus Listed, UKCA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLMBW-012-024GY
- Zoro #
- G5067330
- UPC #
- 782979232322
- Country of Origin
- Italy
Dimensions
- Height
- 2.4063 in
- Width
- 3.9375 in
- Depth
- 4.5156 in
- Overall Depth
- 51 13/16 mm
- Overall Length
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Five Years Warranty
Description
Base,Gray,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.