Shop FEDERAL SIGNAL
See all product information
Create Account
Base, Gray, LED
- Mfr # SLMBT-120-240GY
- Zoro # G5067382
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Width
4.7188 in
Depth
4.6094 in
Mounting
Dual Twin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLMBT-120-240GY
- Zoro #
- G5067382
- UPC #
- 782979232353
- Country of Origin
- Italy
Dimensions
- Width
- 4.7188 in
- Depth
- 4.6094 in
- Height
- 3.8281 in
- Overall Length
- 4 5/8 in
- Overall Width
- 4 5/8 in
- Overall Depth
- 3 13/16 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Base,Gray,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.