Shop FEDERAL SIGNAL
See all product information
Create Account
Base, Gray, LED
- Mfr # SLMBW-120-240GY
- Zoro # G5067443
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Mounting
Wall
Color
Gray
Height
2.4063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLMBW-120-240GY
- Zoro #
- G5067443
- UPC #
- 782979232339
- Country of Origin
- Italy
- Item
- Light Base
- Includes
- Screw, Washer
- For Use With
- SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
- Mounting
- Wall
- Color
- Gray
- Standards
- CE, cULus Listed, UKCA
- Features
- Five Years Warranty
- Material
- Polycarbonate
- Voltage
- 120 to 240V AC
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Product Type
- Light Base
- Includes Mounting Hardware
- Mounting Hardware Included
- Power Source
- Wire
- Control Protocol
- Direct Wire
- Connection Type
- Terminal Strip
- Operating Voltage
- 120 to 240V AC
- Power Source - TS Only
- Wire
- Power Source - old
- Wire
- Shell Material
- Polycarbonate
- Wire Color
- Gray
- Compatible Product Type
- SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
- Traction Material
- Polycarbonate
Dimensions
- Height
- 2.4063 in
- Depth
- 4.5156 in
- Width
- 3.9375 in
- Overall Width
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Overall Depth
- 51 13/16 mm
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Five Years Warranty
Description
Base,Gray,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.