Shop HOBART
See all product information
Create Account
Dowel
- Mfr # 00-011800-00143
- Zoro # G5068231
product price:Â
$
30.99
/ea
Key Features
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Pizza Mixer PTD
For Use With Mfr. Model Number
H600, H600C, H600D, HL1400, HL1400AUS, HL1400CE, HL600AUS, HL661, HL662, HL662CE, HL800, HL800AUS, HL800CE, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
Fits Brand
Hobart
Height
1/2 in
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-011800-00143
- Zoro #
- G5068231
- UPC #
- -
- Country of Origin
- United States
- Item
- Dowel
- For Use With
- 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Pizza Mixer PTD
- For Use With Mfr. Model Number
- H600, H600C, H600D, HL1400, HL1400AUS, HL1400CE, HL600AUS, HL661, HL662, HL662CE, HL800, HL800AUS, HL800CE, L800, L800C, L800D, M802, M802C, M802U, P660, V1401, V1401C, V1401U
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Manufacturer Part Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model No.
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- For Use with Mfr Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Manufacturer Model No.
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Pump Manufacturer Part Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Mfr. Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Product Type
- Dowel
- For Manufacturer Part Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible with Mfr. Model Number
- H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
- Compatible Product Type
- 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Pizza Mixer PTD
Dimensions
- Height
- 1/2 in
- Overall Width
- 2 3/4 in
- Overall Depth
- 4 1/2 in
- Overall Height
- 1/2 in
Description
Dowel, Product Type Dowel, Overall Depth 4 1/2 in, Overall Height 1/2 in, Overall Width 2 3/4 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Pizza Mixer PTD, Compatible with Manufacturer Model Number H600, H600C, H600T, HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C, L800, L800C, M802, M802C, P660, V1401, V1401C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.