Shop WAI GLOBAL

STRMI DD

  • Mfr # 18040N
  • Zoro # G507023387

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

For Use With
John Deere (1983-1992)
Mounting Shims Included
No
Voltage
12V DC
Grade Type
Premium
Mounting Hardware Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18040N
Zoro #
G507023387
UPC #
60984308295
Country of Origin
China
For Use With
John Deere (1983-1992)
Mounting Shims Included
No
Voltage
12V DC
Grade Type
Premium
Mounting Hardware Included
No
Solenoid Attached
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.