Shop HUBBELL KILLARK

Pulling Fitting, 5" Conduit Size

  • Mfr # MLB-12
  • Zoro # G5071221

product price: 
$
7,566.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Pulling Fitting
Hazardous Location
No
Hub Size
5
Series
Moguls
Conduit Outlet Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MLB-12
Zoro #
G5071221
UPC #
783936406008
Country of Origin
United States

Dimensions

Hub Size
5
Conduit Outlet Body Hub Size
5 in
Conduit Outlet Hub Size
5"
Height
13 in
Width
9 in
Length
44 in
Compatible Conduit Trade Size
5 in
Trade Size
5 in
Overall Length
44 in
Thread Size
5 in
Overall Width
9 in
Overall Height
13 in
Dimensions
44 in x 9 in x 13 in
Wire Rope Length
44 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Pulling Fitting
Hazardous Location
No
Series
Moguls
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
3.0 cu in
Conduit Outlet Body Hub Style
Threaded
Back Type
Round
Standards
UL
Color
Gray
Finish
Powder Epoxy Paint
Body Style
LB
Gasket Included
Yes
Connection Type
Threaded
Thread Type
NPT
Body Type
Pulling Fitting
Cover Included
Yes
Shape
LB
Thread Gender
Female
Hub Style
Threaded
Number of Hubs
2
Connection Orientation
90 Degrees
Body Capacity
3 cu in
UPC
783936000000
Type
Mogul Conduit Body With Cover & Gasket
Application
Mogul fittings are normally used where the standard O Series conduit bodies do not offer a sufficient amount of wiring room. For right angle bends where splices, pulls, and taps are needed in a weather-proof chamber.
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Package Net Weight
56.5
Shell Material
Aluminum
Wire Color
Gray

Description

Conduit Outlet Body, Overall Width 9 in, Overall Height 13 in, Overall Length 44 in, Trade Size 5 in, Compatible Conduit Trade Size 5 in, Hub Size 5 in, Aluminum, Moguls, Back Type Round, Body Capacity 3 cu in, Body Style LB, Body Type Pulling Fitting, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LB, Standards UL, Thread Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.