Compact USB data logger, temperature input.
- Mfr # DW-USB-1
- Zoro # G507146598
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lbs, 0.09071847400000002 kg
Height
1.7 in, 43.18 mm
Length
4.5 in
Width
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW-USB-1
- Zoro #
- G507146598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.7 in, 43.18 mm
- Length
- 4.5 in
- Width
- 4.1 in
Details
- Weight
- 0.2 lbs, 0.09071847400000002 kg
Description
Compact USB data logger, temperature input.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.