Master controller, 6 channels.
- Mfr # DCT1006
- Zoro # G507149155
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Solenoid Supply
3A maximum per channel.
Storage Temperature Limits
-40 to 176°F (-40 to 80°C).
Temperature Limits
-40 to 140°F (-40 to 60°C).
Accuracy
±1.5% F.S. @ 73°F (22.8°C).
Agency Approvals
cUL, UL.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT1006
- Zoro #
- G507149155
- UPC #
- -
- Country of Origin
- United States
- Solenoid Supply
- 3A maximum per channel.
- Storage Temperature Limits
- -40 to 176°F (-40 to 80°C).
- Temperature Limits
- -40 to 140°F (-40 to 60°C).
- Accuracy
- ±1.5% F.S. @ 73°F (22.8°C).
- Agency Approvals
- cUL, UL.
- Process Connections
- Two barbed connections for use with 1/8" (3.18 mm) or 3/16" (4.76 mm) I.D. tubing.
- Power Requirements
- 85 to 270 VAC, 50 or 60 Hz.
- Fuse
- 3 A @ 250 VAC. Low voltage control circuitry is isolated from the line voltage for system safety.
- Output Channels
- 6, 10 & 22 channels. Expandable to 255 channels using DCT1122 & DCT1110 channel expander boards.
- Power Consumption
- 5 W.
- Pressure Limits
- 10 psi (68.95 kPa).
- Output Signal
- 4-20 mA.
Description
Master controller, 6 channels.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.