Shop MAXXIMA

Work Light, LED, 2400 lm, Rectangular

  • Mfr # MWL-50-A
  • Zoro # G507167173

product price: 
$
87.45
/ea

Key Features

Lighting Technology
LED
Voltage
12V DC to 36V DC
Head Shape
Rectangular
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWL-50-A
Zoro #
G507167173
UPC #
755183183247
Country of Origin
China

Dimensions

Height - Vehicle Lighting
3 13/16 in
Length - Vehicle Lighting
1 13/16 in
Overall Depth
1 13/16 in
Overall Width
6 3/16 in
Overall Height
3 13/16 in

Details

Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12V DC to 36V DC
Head Shape
Rectangular
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Wire Leads
Standards
IESNA LM-79
Housing Material
Aluminum
Current Drawn
1.1A, 2.1A
Features
Flood Beam Pattern
Lens Design
Rectangular
Mount Type
Bolt
Beam Type
Flood
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
IP Rating
IP67
Current
1.1 A @ 24V, 2.1 A @ 12V
Mount Style
Surface
Manufacturer Warranty
5 yr
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Maximum Brightness
2,400 lm
Compatible Vehicle Type
Universal
Housing Color
Black
Includes Electrical Connection
Electrical Connection Included

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-36V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 13/16 in, Head Shape Rectangular, Overall Width 6 3/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.