Retainer Stop
- Mfr # 7000-3D
- Zoro # G5075901
product price:Â
$
1.69
/ea
Key Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Zurn
Material
Zinc
Material of Construction
Zinc
Includes
stop retainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-3D
- Zoro #
- G5075901
- UPC #
- 670240604308
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 1/2 in
- Overall Height
- 5/8 in
- Overall Width
- 1/2 in
- Manufacturers Warranty Length
- 3 yr
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Stop Retainer, Non CEC Compliant, Connection Size 1/2 in, IPS, For Use With Shower Valves, For Use with Series Z7100, Z7120, Z7200, Z7220, Material of Construction Zinc, Overall Height 5/8 in, Overall Length 2 in, Overall Width 1/2 in, Zurn, Reversible Not Reversible, Shower Connection Type NPSM, Shower Valve Type Pressure Balancing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.