GPSReceiverAntenna, For Fluke 174X Series
- Mfr # FLUKE-174X GPS-REC
- Zoro # G5076108
product price:Â
$
842.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Fluke 174X Products
Manufacturers Warranty Length
1 yr
Features
Garmin GPS Receiver Antennae with Special Connector to Fluke 1740 Aux Port
Overall Height
2 in
Application
Manufacturing, Commerical, Electricians, Engineering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-174X GPS-REC
- Zoro #
- G5076108
- UPC #
- 095969857208
- Country of Origin
- China
- Item
- GPS Receiver Antenna
- For Use With
- Fluke 174X Products
- Features
- Garmin GPS Receiver Antennae with Special Connector to Fluke 1740 Aux Port
- Application
- Manufacturing, Commerical, Electricians, Engineering
- Compatible with Series
- Fluke 174X Series
- CAT Safety Rating
- Not Rated
- Compatible with Manufacturer Model Number
- Fluke 1742, Fluke 1746, Fluke 1748
- Compatible with Brand
- Fluke
- Product Type
- GPS Receiver Antenna
- Compatible Manufacturer Part Number
- Fluke 1742, Fluke 1746, Fluke 1748
- Compatible Manufacturer Model Number
- Fluke 1742, Fluke 1746, Fluke 1748
- For Use With Mfr. Model Number
- Fluke 1740
- Compatible with Manufacturer Model No.
- Fluke 1740
- Compatible with Mfr. Model No.
- Fluke 1740
- For Use with Mfr Model Number
- Fluke 1740
- Compatible Pump Manufacturer Part Number
- Fluke 1740
- Compatible Mfr. Model Number
- Fluke 1740
- For Manufacturer Part Number
- Fluke 1742, Fluke 1746, Fluke 1748
- Compatible with Mfr. Model Number
- Fluke 1742, Fluke 1746, Fluke 1748
- Compatible Series
- Fluke 174X Series
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Height
- 2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 8 in
- Overall Depth
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Garmin GPS Receiver Antennae with Special Connector to Fluke 1740 Aux Port
Description
GPS Receiver Antenna, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible Manufacturer Part Number Fluke 1740, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Features Garmin GPS Receiver Antennae with Special Connector to Fluke 1740 Aux Port, Product Type GPS Receiver Antenna, Manufacturer Warranty Length 1 yr, Overall Height 2 in, Overall Length 8 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.