MultiTool, 9Function
- Mfr # 3.0323.U-X1
- Zoro # G507711277
product price:Â
$
185.99
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
- 3.0323.U-X1
- Zoro #
- G507711277
- UPC #
- 611160107480
- Country of Origin
- Switzerland
Description
Made of stainless steel comes that can be engraved up to 20 characters and pouch Tools include 1 pliers, 2 screwdriver 2 mm, 3 screwdriver 3 mm, 4 wire cutter for wire up to a hardness of 40 HRC, 5 Screwdriver 5 mm, 6 Bottle opener, 7 screwdriver 75 mm, 8 large blade, 9 serrated blade, 10 metal file, 11 metal saw, 12 wood saw, 13 reamer, 14 Phillips screwdriver, 15 chiselscraper, 16 strong crate opener, 17 wire bender, 18 wire stripper, 19 wire scraper, 20 wire crimper, 21 can opener, 22 ruler 230 mm, 23 ruler 9 in, 24 hard wire cutter, 25 lanyard hole, 26 easy kickback springs, 27 lock release Made in Switzerland