Push Button Assembly, Blk
- Mfr # PERK6000-BUTTON
- Zoro # G5082761
product price:Â
$
2.41
/ea
Key Features
Fits Brand
Zurn
For Use With
Flush Valves
For Use With Mfr. Model Number
ZERK-CP
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material
Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PERK6000-BUTTON
- Zoro #
- G5082761
- UPC #
- 670240576193
- Country of Origin
- Taiwan, Province of China
Dimensions
- Manufacturers Warranty Length
- 3 Years
- Overall Width
- 1 1/8 in
- Overall Depth
- 1 in
- Overall Height
- 3/8 in
Details
- Item
- Push Button Assembly
- Fits Brand
- Zurn
- For Use With
- Flush Valves
- For Use With Mfr. Model Number
- ZERK-CP
- Green Environmental Attribute
- Product Contributes To Reducing Water Consumption
- Material
- Plastic, Zinc
- Color
- Black
- Finish
- Unfinished
- Material of Construction
- Rubber
- Type
- Button
- Product Type
- Push Button Assembly
- Compatible Product Type
- Toilets, Urinals
- Compatible Brand
- Zurn
- Compatible SubBrand
- Flush Valves
- Compatible Series
- Z6000
- Shell Material
- Plastic, Zinc
- Wire Color
- Black
Description
Sensor Button, Material of Construction Plastic, Operation Sensor, Manufacturers Warranty Length 3 Years
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.