Corner Guard, Rounded, White
- Mfr # 60-6700-1
- Zoro # G5083351
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
White
Bumper Guard Material
Polyurethane Foam
Overall Width
1 5/8 in
Inside Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-6700-1
- Zoro #
- G5083351
- UPC #
- 885230080455
- Country of Origin
- Germany
Dimensions
- Overall Width
- 1 5/8 in
- Inside Width
- 1 in
- Overall Length
- 197 in
- Overall Height
- 1 in
- Inside Height
- 1 in
- Overall Thickness
- 1 in
- Wire Rope Length
- 197 in
- Length
- 197 in
- Fits Chest Size
- Abrasion-Resistant
Description
Corner Guard, Bumper Guard Shape Rounded, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Height 1 in, Inside Width 1 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.