Shop KNUFFI
See all product information
Create Account
Corner Guard, Flat, Black
- Mfr # 60-6740-3
- Zoro # G5083561
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black
Bumper Guard Item
Corner Guard
Series
E
Inside Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-6740-3
- Zoro #
- G5083561
- UPC #
- 885230080936
- Country of Origin
- Germany
- Item
- Corner Guard
- Material
- Polyurethane Foam
- Color
- Black
- Bumper Guard Item
- Corner Guard
- Series
- E
- Temp. Range
- -40 Degrees F to 212 Degrees F
- Bumper Guard Material
- Polyurethane Foam
- Bumper Guard Mounting Method
- Self Adhesive
- Bumper Guard Shape
- Flat
- Features
- Abrasion-Resistant
- Shape
- Flat
- Use Location
- Indoor, Outdoor
- Operating Temperature - Maximum
- 212 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Corner Guard
- Shell Material
- Polyurethane Foam
- Wire Color
- Black
- Traction Material
- Polyurethane Foam
Dimensions
- Inside Height
- 3/4 in
- Inside Width
- 3/4 in
- Overall Width
- 1 in
- Overall Length
- 197 in
- Overall Height
- 1/4 in
- Overall Thickness
- 0.3 in
- Wire Rope Length
- 197 in
- Length
- 197 in
- Fits Chest Size
- Abrasion-Resistant
Description
Corner Guard, Bumper Guard Shape Flat, Overall Length 197 in, Overall Width 1 in, Overall Height 1/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, Black, Inside Height 3/4 in, Inside Width 3/4 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.